Zoro Homepage

Sleeve Bearing, 45 mm, Bronze

  • Mfr # BMF 45 50 40 - 60 X 2.5

  • Zoro # G315857341


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Material Grade
C72900
Maximum PV
9.6 N/sq mm-mps
Overall Length
40 mm
Standards
RoHS
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 45 50 40 - 60 X 2.5
Zoro #
G315857341
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
40 mm
Bore Diameter
45 mm
Outside Diameter
50 mm
For Shaft Size
45 to 45.062 mm
Flange Thickness
2.5 mm
Flange Diameter
60 mm
Bore Diameter Tolerance
+0.000 to +0.062 mm

Details

Material Grade
C72900
Maximum PV
9.6 N/sq mm-mps
Item
Sleeve Bearing
Standards
RoHS
Color
Black
Lubricant Material
PTFE
System of Measurement
Metric
For Environment
Chemical, Food and Beverage
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Minimum Temperature
-418 Degrees F
Plain Bearing Material
Bronze
Maximum Temperature
572 Degrees F
Resistance Properties
Chemical Resistant
Lubrication Type
Self Lubricating
For Housing Bore Range
50 to 50.025 mm
Flange Type
Flanged
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.