Zoro Homepage

Sleeve Bearing, 45 mm, Bronze

  • Mfr # BMF 45 50 50 - 60 X 2.5

  • Zoro # G415857371


product price: $103.99
/ea
Free Shipping & Returns

Key Features

For Environment
Chemical, Food and Beverage
Standards
RoHS
Flange Thickness
2.5 mm
Minimum Temperature
-418 Degrees F
Maximum Temperature
572 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 45 50 50 - 60 X 2.5
Zoro #
G415857371
UPC #
-
Country of Origin
United Kingdom

Dimensions

Flange Thickness
2.5 mm
For Shaft Size
45 to 45.062 mm
Bore Diameter
45 mm
Overall Length
50 mm
Flange Diameter
60 mm
Bore Diameter Tolerance
+0.000 to +0.062 mm
Outside Diameter
50 mm

Details

For Environment
Chemical, Food and Beverage
Standards
RoHS
Minimum Temperature
-418 Degrees F
Maximum Temperature
572 Degrees F
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Material Grade
C72900
Maximum PV
9.6 N/sq mm-mps
Lubricant Material
PTFE
Plain Bearing Material
Bronze
System of Measurement
Metric
Color
Black
Resistance Properties
Chemical Resistant
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
For Housing Bore Range
50 to 50.025 mm
Flange Type
Flanged
Lubrication Type
Self Lubricating
Item
Sleeve Bearing

Description

Flange Sleeve Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.