Zoro Homepage

Sleeve Bearing, 55 mm, Bronze

  • Mfr # BMF 55 60 30 - 70 X 2.5

  • Zoro # G515857349


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Bore Diameter Tolerance
+0.000 to +0.074 mm
Flange Diameter
70 mm
Material Grade
C72900
Plain Bearing Material
Bronze
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 55 60 30 - 70 X 2.5
Zoro #
G515857349
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter Tolerance
+0.000 to +0.074 mm
Flange Diameter
70 mm
Bore Diameter
55 mm
Overall Length
30 mm
Flange Thickness
2.5 mm
For Shaft Size
55 to 55.074 mm
Outside Diameter
60 mm

Details

Material Grade
C72900
Plain Bearing Material
Bronze
System of Measurement
Metric
Item
Sleeve Bearing
For Environment
Chemical, Food and Beverage
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Lubricant Material
PTFE
Maximum Temperature
572 Degrees F
Flange Type
Flanged
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Color
Black
Minimum Temperature
-418 Degrees F
Maximum PV
9.6 N/sq mm-mps
Standards
RoHS
Lubrication Type
Self Lubricating
Resistance Properties
Chemical Resistant
For Housing Bore Range
60 to 60.03 mm

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.