Zoro Homepage

Sleeve Bearing, 55 mm, Bronze

  • Mfr # BMF 55 60 40 - 70 X 2.5

  • Zoro # G315857778


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS
Bore Diameter Tolerance
+0.000 to +0.074 mm
Maximum PV
9.6 N/sq mm-mps
Material Grade
C72900
Flange Diameter
70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 55 60 40 - 70 X 2.5
Zoro #
G315857778
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter Tolerance
+0.000 to +0.074 mm
Flange Diameter
70 mm
Flange Thickness
2.5 mm
Bore Diameter
55 mm
Overall Length
40 mm
Outside Diameter
60 mm
For Shaft Size
55 to 55.074 mm

Details

Standards
RoHS
Maximum PV
9.6 N/sq mm-mps
Material Grade
C72900
Flange Type
Flanged
Lubrication Type
Self Lubricating
Color
Black
System of Measurement
Metric
Plain Bearing Material
Bronze
Maximum Temperature
572 Degrees F
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Lubricant Material
PTFE
For Housing Bore Range
60 to 60.03 mm
Item
Sleeve Bearing
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
For Environment
Chemical, Food and Beverage
Resistance Properties
Chemical Resistant
Minimum Temperature
-418 Degrees F

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.