Zoro Homepage

Sleeve Bearing, 55 mm, Bronze

  • Mfr # BMF 55 60 50 - 70 X 2.5

  • Zoro # G615857744


product price: $117.99
/ea
Free Shipping & Returns

Key Features

For Shaft Size
55 to 55.074 mm
Material Grade
C72900
Plain Bearing Material
Bronze
For Housing Bore Range
60 to 60.03 mm
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 55 60 50 - 70 X 2.5
Zoro #
G615857744
UPC #
-
Country of Origin
United Kingdom

Dimensions

For Shaft Size
55 to 55.074 mm
Overall Length
50 mm
Bore Diameter Tolerance
+0.000 to +0.074 mm
Flange Thickness
2.5 mm
Bore Diameter
55 mm
Outside Diameter
60 mm
Flange Diameter
70 mm

Details

Material Grade
C72900
Plain Bearing Material
Bronze
For Housing Bore Range
60 to 60.03 mm
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Maximum PV
9.6 N/sq mm-mps
For Environment
Chemical, Food and Beverage
Item
Sleeve Bearing
Lubricant Material
PTFE
Minimum Temperature
-418 Degrees F
Standards
RoHS
System of Measurement
Metric
Maximum Temperature
572 Degrees F
Lubrication Type
Self Lubricating
Color
Black
Flange Type
Flanged
Resistance Properties
Chemical Resistant

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.