Zoro Homepage

Sleeve Bearing, 60 mm, Bronze

  • Mfr # BMF 60 65 40 - 75 X 2.5

  • Zoro # G215857755


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Flange Thickness
2.5 mm
Bore Diameter Tolerance
+0.000 to +0.074 mm
For Shaft Size
60 to 60.074 mm
Color
Black
Outside Diameter
65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 60 65 40 - 75 X 2.5
Zoro #
G215857755
UPC #
-
Country of Origin
United Kingdom

Dimensions

Flange Thickness
2.5 mm
Bore Diameter Tolerance
+0.000 to +0.074 mm
For Shaft Size
60 to 60.074 mm
Outside Diameter
65 mm
Flange Diameter
75 mm
Overall Length
40 mm
Bore Diameter
60 mm

Details

Item
Sleeve Bearing
Color
Black
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Plain Bearing Material
Bronze
For Environment
Chemical, Food and Beverage
System of Measurement
Metric
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Maximum Temperature
572 Degrees F
Resistance Properties
Chemical Resistant
Maximum PV
9.6 N/sq mm-mps
Standards
RoHS
Flange Type
Flanged
For Housing Bore Range
65 to 65.03 mm
Lubrication Type
Self Lubricating
Material Grade
C72900
Lubricant Material
PTFE
Minimum Temperature
-418 Degrees F

Description

Flange Sleeve Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.