Zoro Homepage

Sleeve Bearing, 60 mm, Bronze

  • Mfr # BMF 60 65 50 - 75 X 2.5

  • Zoro # G615857720


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Material Grade
C72900
Bore Diameter Tolerance
+0.000 to +0.074 mm
Color
Black
Flange Thickness
2.5 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 60 65 50 - 75 X 2.5
Zoro #
G615857720
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter Tolerance
+0.000 to +0.074 mm
Flange Thickness
2.5 mm
Flange Diameter
75 mm
For Shaft Size
60 to 60.074 mm
Bore Diameter
60 mm
Outside Diameter
65 mm
Overall Length
50 mm

Details

Material Grade
C72900
Color
Black
System of Measurement
Metric
Standards
RoHS
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Plain Bearing Material
Bronze
For Housing Bore Range
65 to 65.03 mm
Resistance Properties
Chemical Resistant
Lubricant Material
PTFE
For Environment
Chemical, Food and Beverage
Minimum Temperature
-418 Degrees F
Maximum PV
9.6 N/sq mm-mps
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Flange Type
Flanged
Maximum Temperature
572 Degrees F
Item
Sleeve Bearing
Lubrication Type
Self Lubricating

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.