Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Bearing, 65 mm, Bronze

  • Mfr # BMF 65 70 10 - 80 X 2.5

  • Zoro # G515857783


product price: $40.19
/ea

Key Features

For Environment
Chemical, Food and Beverage
Minimum Temperature
-418 Degrees F
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
For Housing Bore Range
70 to 70.03 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 65 70 10 - 80 X 2.5
Zoro #
G515857783
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Diameter
70 mm
Overall Length
10 mm
Flange Thickness
2.5 mm
Flange Diameter
80 mm
Bore Diameter Tolerance
+0.000 to +0.074 mm
Bore Diameter
65 mm
For Shaft Size
65 to 65.074 mm

Details

For Environment
Chemical, Food and Beverage
Minimum Temperature
-418 Degrees F
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
For Housing Bore Range
70 to 70.03 mm
Material Grade
C72900
Lubricant Material
PTFE
Standards
RoHS
Item
Sleeve Bearing
Resistance Properties
Chemical Resistant
Plain Bearing Material
Bronze
Flange Type
Flanged
Maximum Temperature
572 Degrees F
System of Measurement
Metric
Lubrication Type
Self Lubricating
Maximum PV
9.6 N/sq mm-mps
Color
Black

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.