Zoro Homepage

Sleeve Bearing, 65 mm, Bronze

  • Mfr # BMF 65 70 30 - 80 X 2.5

  • Zoro # G315857716


product price: $97.39
/ea
Free Shipping & Returns

Key Features

Bore Diameter Tolerance
+0.000 to +0.074 mm
Standards
RoHS
Bore Diameter
65 mm
Lubricant Material
PTFE
Flange Thickness
2.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 65 70 30 - 80 X 2.5
Zoro #
G315857716
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter Tolerance
+0.000 to +0.074 mm
Bore Diameter
65 mm
Flange Thickness
2.5 mm
For Shaft Size
65 to 65.074 mm
Outside Diameter
70 mm
Overall Length
30 mm
Flange Diameter
80 mm

Details

Standards
RoHS
Lubricant Material
PTFE
Material Grade
C72900
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Plain Bearing Material
Bronze
Color
Black
For Housing Bore Range
70 to 70.03 mm
For Environment
Chemical, Food and Beverage
System of Measurement
Metric
Minimum Temperature
-418 Degrees F
Resistance Properties
Chemical Resistant
Maximum Temperature
572 Degrees F
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Item
Sleeve Bearing
Maximum PV
9.6 N/sq mm-mps
Lubrication Type
Self Lubricating
Flange Type
Flanged

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.