Zoro Homepage

Sleeve Bearing, 65 mm, Bronze

  • Mfr # BMF 65 70 35 - 80 X 2.5

  • Zoro # G615857751


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Flange Type
Flanged
Outside Diameter
70 mm
For Shaft Size
65 to 65.074 mm
Overall Length
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 65 70 35 - 80 X 2.5
Zoro #
G615857751
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Diameter
70 mm
For Shaft Size
65 to 65.074 mm
Overall Length
35 mm
Bore Diameter Tolerance
+0.000 to +0.074 mm
Flange Thickness
2.5 mm
Flange Diameter
80 mm
Bore Diameter
65 mm

Details

Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Flange Type
Flanged
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
System of Measurement
Metric
Plain Bearing Material
Bronze
For Housing Bore Range
70 to 70.03 mm
Standards
RoHS
Minimum Temperature
-418 Degrees F
Material Grade
C72900
Color
Black
Maximum PV
9.6 N/sq mm-mps
Resistance Properties
Chemical Resistant
For Environment
Chemical, Food and Beverage
Lubricant Material
PTFE
Lubrication Type
Self Lubricating
Maximum Temperature
572 Degrees F
Item
Sleeve Bearing

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.