Sleeve Bearing, 65 mm, Bronze
Mfr # BMF 65 70 40 - 80 X 2.5
Zoro # G415857777
product price: $119.99
/ea
Free Shipping & Returns
Key Features
For Environment
Chemical, Food and Beverage
Maximum PV
9.6 N/sq mm-mps
Minimum Temperature
-418 Degrees F
For Housing Bore Range
70 to 70.03 mm
Plain Bearing Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMF 65 70 40 - 80 X 2.5
Zoro #
G415857777
UPC #
-
Country of Origin
United Kingdom
Dimensions
Outside Diameter
70 mm
Overall Length
40 mm
Flange Diameter
80 mm
Bore Diameter Tolerance
+0.000 to +0.074 mm
Flange Thickness
2.5 mm
For Shaft Size
65 to 65.074 mm
Bore Diameter
65 mm
Details
For Environment
Chemical, Food and Beverage
Maximum PV
9.6 N/sq mm-mps
Minimum Temperature
-418 Degrees F
For Housing Bore Range
70 to 70.03 mm
Plain Bearing Material
Bronze
Color
Black
System of Measurement
Metric
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Material Grade
C72900
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Lubricant Material
PTFE
Resistance Properties
Chemical Resistant
Standards
RoHS
Item
Sleeve Bearing
Lubrication Type
Self Lubricating
Flange Type
Flanged
Maximum Temperature
572 Degrees F
Description
Flange Sleeve Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.