Zoro Homepage

Sleeve Bearing, 65 mm, Bronze

  • Mfr # BMF 65 70 60 - 80 X 2.5

  • Zoro # G015857610


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Bore Diameter
65 mm
For Environment
Chemical, Food and Beverage
Lubrication Type
Self Lubricating
Flange Type
Flanged
Maximum Temperature
572 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 65 70 60 - 80 X 2.5
Zoro #
G015857610
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
65 mm
For Shaft Size
65 to 65.074 mm
Flange Thickness
2.5 mm
Overall Length
60 mm
Outside Diameter
70 mm
Flange Diameter
80 mm
Bore Diameter Tolerance
+0.000 to +0.074 mm

Details

Item
Sleeve Bearing
For Environment
Chemical, Food and Beverage
Lubrication Type
Self Lubricating
Flange Type
Flanged
Maximum Temperature
572 Degrees F
Maximum PV
9.6 N/sq mm-mps
Standards
RoHS
Lubricant Material
PTFE
System of Measurement
Metric
Color
Black
Resistance Properties
Chemical Resistant
For Housing Bore Range
70 to 70.03 mm
Minimum Temperature
-418 Degrees F
Material Grade
C72900
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Plain Bearing Material
Bronze
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery

Description

Flange Sleeve Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.