Zoro Homepage

Sleeve Bearing, 70 mm, Bronze

  • Mfr # BMF 70 75 40 - 85 X 2.5

  • Zoro # G115857664


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS
Material Grade
C72900
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Color
Black
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 70 75 40 - 85 X 2.5
Zoro #
G115857664
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter Tolerance
+0.000 to +0.074 mm
Outside Diameter
75 mm
Bore Diameter
70 mm
Overall Length
40 mm
Flange Diameter
85 mm
For Shaft Size
70 to 70.074 mm
Flange Thickness
2.5 mm

Details

Item
Sleeve Bearing
Standards
RoHS
Material Grade
C72900
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Color
Black
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Minimum Temperature
-418 Degrees F
Maximum PV
9.6 N/sq mm-mps
Lubrication Type
Self Lubricating
For Housing Bore Range
75 to 75.03 mm
System of Measurement
Metric
Maximum Temperature
572 Degrees F
For Environment
Chemical, Food and Beverage
Flange Type
Flanged
Resistance Properties
Chemical Resistant
Plain Bearing Material
Bronze
Lubricant Material
PTFE

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.