Zoro Homepage

Sleeve Bearing, 70 mm, Bronze

  • Mfr # BMF 70 75 50 - 85 X 2.5

  • Zoro # G315857761


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
75 mm
Bore Diameter Tolerance
+0.000 to +0.074 mm
Material Grade
C72900
Flange Diameter
85 mm
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 70 75 50 - 85 X 2.5
Zoro #
G315857761
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Diameter
75 mm
Bore Diameter Tolerance
+0.000 to +0.074 mm
Flange Diameter
85 mm
Overall Length
50 mm
For Shaft Size
70 to 70.074 mm
Bore Diameter
70 mm
Flange Thickness
2.5 mm

Details

Material Grade
C72900
Standards
RoHS
Minimum Temperature
-418 Degrees F
Maximum Temperature
572 Degrees F
Resistance Properties
Chemical Resistant
Color
Black
Lubricant Material
PTFE
Item
Sleeve Bearing
Maximum PV
9.6 N/sq mm-mps
For Environment
Chemical, Food and Beverage
System of Measurement
Metric
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Flange Type
Flanged
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
For Housing Bore Range
75 to 75.03 mm
Plain Bearing Material
Bronze
Lubrication Type
Self Lubricating

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.