Zoro Homepage

Sleeve Bearing, 70 mm, Bronze

  • Mfr # BMF 70 75 60 - 85 X 2.5

  • Zoro # G815857780


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
75 mm
For Environment
Chemical, Food and Beverage
Bore Diameter
70 mm
Lubrication Type
Self Lubricating
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 70 75 60 - 85 X 2.5
Zoro #
G815857780
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Diameter
75 mm
Bore Diameter
70 mm
Flange Diameter
85 mm
Flange Thickness
2.5 mm
Bore Diameter Tolerance
+0.000 to +0.074 mm
For Shaft Size
70 to 70.074 mm
Overall Length
60 mm

Details

For Environment
Chemical, Food and Beverage
Lubrication Type
Self Lubricating
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Standards
RoHS
Flange Type
Flanged
For Housing Bore Range
75 to 75.03 mm
Item
Sleeve Bearing
Maximum PV
9.6 N/sq mm-mps
Plain Bearing Material
Bronze
Material Grade
C72900
Minimum Temperature
-418 Degrees F
Lubricant Material
PTFE
Color
Black
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Resistance Properties
Chemical Resistant
System of Measurement
Metric
Maximum Temperature
572 Degrees F

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.