Zoro Homepage

Sleeve Bearing, 75 mm, Bronze

  • Mfr # BMF 75 80 35 - 90 X 2.5

  • Zoro # G815857667


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Resistance Properties
Chemical Resistant
Bore Diameter Tolerance
+0.000 to +0.074 mm
Overall Length
35 mm
Bore Diameter
75 mm
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 75 80 35 - 90 X 2.5
Zoro #
G815857667
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter Tolerance
+0.000 to +0.074 mm
Overall Length
35 mm
Bore Diameter
75 mm
Flange Thickness
2.5 mm
Flange Diameter
90 mm
Outside Diameter
80 mm
For Shaft Size
75 to 75.074 mm

Details

Resistance Properties
Chemical Resistant
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
For Environment
Chemical, Food and Beverage
Standards
RoHS
Maximum PV
9.6 N/sq mm-mps
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Flange Type
Flanged
Maximum Temperature
572 Degrees F
System of Measurement
Metric
Material Grade
C72900
Lubrication Type
Self Lubricating
Item
Sleeve Bearing
Lubricant Material
PTFE
Plain Bearing Material
Bronze
Minimum Temperature
-418 Degrees F
For Housing Bore Range
80 to 80.03 mm
Color
Black

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.