Zoro Homepage

Sleeve Bearing, 75 mm, Bronze

  • Mfr # BMF 75 80 40 - 90 X 2.5

  • Zoro # G015857627


product price: $144.99
/ea
Free Shipping & Returns

Key Features

For Shaft Size
75 to 75.074 mm
Plain Bearing Material
Bronze
For Environment
Chemical, Food and Beverage
Maximum Temperature
572 Degrees F
Lubricant Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 75 80 40 - 90 X 2.5
Zoro #
G015857627
UPC #
-
Country of Origin
United Kingdom

Dimensions

For Shaft Size
75 to 75.074 mm
Overall Length
40 mm
Bore Diameter
75 mm
Outside Diameter
80 mm
Bore Diameter Tolerance
+0.000 to +0.074 mm
Flange Thickness
2.5 mm
Flange Diameter
90 mm

Details

Plain Bearing Material
Bronze
For Environment
Chemical, Food and Beverage
Maximum Temperature
572 Degrees F
Lubricant Material
PTFE
For Housing Bore Range
80 to 80.03 mm
Item
Sleeve Bearing
System of Measurement
Metric
Maximum PV
9.6 N/sq mm-mps
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Standards
RoHS
Resistance Properties
Chemical Resistant
Flange Type
Flanged
Minimum Temperature
-418 Degrees F
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Color
Black
Material Grade
C72900
Lubrication Type
Self Lubricating

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.