Zoro Homepage

Sleeve Bearing, 75 mm, Bronze

  • Mfr # BMF 75 80 50 - 90 X 2.5

  • Zoro # G915857628


product price: $161.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Overall Length
50 mm
For Housing Bore Range
80 to 80.03 mm
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Lubricant Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 75 80 50 - 90 X 2.5
Zoro #
G915857628
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
50 mm
For Shaft Size
75 to 75.074 mm
Bore Diameter Tolerance
+0.000 to +0.074 mm
Bore Diameter
75 mm
Outside Diameter
80 mm
Flange Diameter
90 mm
Flange Thickness
2.5 mm

Details

Item
Sleeve Bearing
System of Measurement
Metric
For Housing Bore Range
80 to 80.03 mm
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Lubricant Material
PTFE
Lubrication Type
Self Lubricating
Maximum Temperature
572 Degrees F
Flange Type
Flanged
For Environment
Chemical, Food and Beverage
Plain Bearing Material
Bronze
Maximum PV
9.6 N/sq mm-mps
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Minimum Temperature
-418 Degrees F
Standards
RoHS
Material Grade
C72900
Color
Black
Resistance Properties
Chemical Resistant

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.