Sleeve Bearing, 75 mm, Bronze
Mfr # BMF 75 80 60 - 90 X 2.5
Zoro # G915857659
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Standards
RoHS
Flange Diameter
90 mm
Maximum Temperature
572 Degrees F
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Resistance Properties
Chemical Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMF 75 80 60 - 90 X 2.5
Zoro #
G915857659
UPC #
-
Country of Origin
United Kingdom
Dimensions
Flange Diameter
90 mm
For Shaft Size
75 to 75.074 mm
Bore Diameter Tolerance
+0.000 to +0.074 mm
Outside Diameter
80 mm
Overall Length
60 mm
Bore Diameter
75 mm
Flange Thickness
2.5 mm
Details
Standards
RoHS
Maximum Temperature
572 Degrees F
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Resistance Properties
Chemical Resistant
Lubrication Type
Self Lubricating
For Environment
Chemical, Food and Beverage
Plain Bearing Material
Bronze
Maximum PV
9.6 N/sq mm-mps
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
System of Measurement
Metric
Lubricant Material
PTFE
Material Grade
C72900
For Housing Bore Range
80 to 80.03 mm
Color
Black
Minimum Temperature
-418 Degrees F
Flange Type
Flanged
Item
Sleeve Bearing
Description
Flange Sleeve Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.