Zoro Homepage

Sleeve Bearing, 75 mm, Bronze

  • Mfr # BMF 75 80 70 - 90 X 2.5

  • Zoro # G715857583


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Overall Length
70 mm
Flange Diameter
90 mm
Minimum Temperature
-418 Degrees F
Standards
RoHS
For Environment
Chemical, Food and Beverage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 75 80 70 - 90 X 2.5
Zoro #
G715857583
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
70 mm
Flange Diameter
90 mm
Flange Thickness
2.5 mm
For Shaft Size
75 to 75.074 mm
Bore Diameter
75 mm
Outside Diameter
80 mm
Bore Diameter Tolerance
+0.000 to +0.074 mm

Details

Minimum Temperature
-418 Degrees F
Standards
RoHS
Item
Sleeve Bearing
For Environment
Chemical, Food and Beverage
Material Grade
C72900
Plain Bearing Material
Bronze
Maximum PV
9.6 N/sq mm-mps
Lubrication Type
Self Lubricating
Flange Type
Flanged
For Housing Bore Range
80 to 80.03 mm
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Lubricant Material
PTFE
Color
Black
System of Measurement
Metric
Resistance Properties
Chemical Resistant
Maximum Temperature
572 Degrees F

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.