Zoro Homepage

Sleeve Bearing, 80 mm, Bronze

  • Mfr # BMF 80 85 15 - 100 X 2.5

  • Zoro # G315857532


product price: $82.19
/ea
Free Shipping & Returns

Key Features

Lubrication Type
Self Lubricating
For Housing Bore Range
85 to 85.035 mm
Maximum PV
9.6 N/sq mm-mps
Resistance Properties
Chemical Resistant
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 80 85 15 - 100 X 2.5
Zoro #
G315857532
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Diameter
85 mm
Overall Length
15 mm
Flange Thickness
2.5 mm
Flange Diameter
100 mm
For Shaft Size
80 to 80.074 mm
Bore Diameter Tolerance
+0.000 to +0.074 mm
Bore Diameter
80 mm

Details

Lubrication Type
Self Lubricating
For Housing Bore Range
85 to 85.035 mm
Item
Sleeve Bearing
Maximum PV
9.6 N/sq mm-mps
Resistance Properties
Chemical Resistant
Standards
RoHS
Minimum Temperature
-418 Degrees F
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
System of Measurement
Metric
Flange Type
Flanged
Plain Bearing Material
Bronze
For Environment
Chemical, Food and Beverage
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Material Grade
C72900
Color
Black
Maximum Temperature
572 Degrees F
Lubricant Material
PTFE

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.