Zoro Homepage

Sleeve Bearing, 80 mm, Bronze

  • Mfr # BMF 80 85 60 - 100 X 2.5

  • Zoro # G615857621


product price: $209.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Minimum Temperature
-418 Degrees F
Flange Diameter
100 mm
Flange Type
Flanged
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 80 85 60 - 100 X 2.5
Zoro #
G615857621
UPC #
-
Country of Origin
United Kingdom

Dimensions

Flange Diameter
100 mm
For Shaft Size
80 to 80.074 mm
Overall Length
60 mm
Bore Diameter
80 mm
Flange Thickness
2.5 mm
Bore Diameter Tolerance
+0.000 to +0.074 mm
Outside Diameter
85 mm

Details

System of Measurement
Metric
Minimum Temperature
-418 Degrees F
Flange Type
Flanged
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Maximum PV
9.6 N/sq mm-mps
Maximum Temperature
572 Degrees F
Lubrication Type
Self Lubricating
For Housing Bore Range
85 to 85.035 mm
Color
Black
Standards
RoHS
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Plain Bearing Material
Bronze
Lubricant Material
PTFE
For Environment
Chemical, Food and Beverage
Item
Sleeve Bearing
Resistance Properties
Chemical Resistant
Material Grade
C72900

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.