Sleeve Bearing, 80 mm, Bronze
Mfr # BMF 80 85 70 - 100 X 2.5
Zoro # G215857670
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
2.5 mm
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Resistance Properties
Chemical Resistant
Lubrication Type
Self Lubricating
Lubricant Material
PTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMF 80 85 70 - 100 X 2.5
Zoro #
G215857670
UPC #
-
Country of Origin
United Kingdom
Dimensions
Flange Thickness
2.5 mm
Outside Diameter
85 mm
For Shaft Size
80 to 80.074 mm
Bore Diameter
80 mm
Bore Diameter Tolerance
+0.000 to +0.074 mm
Flange Diameter
100 mm
Overall Length
70 mm
Details
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Resistance Properties
Chemical Resistant
Lubrication Type
Self Lubricating
Lubricant Material
PTFE
Item
Sleeve Bearing
For Environment
Chemical, Food and Beverage
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Plain Bearing Material
Bronze
Maximum Temperature
572 Degrees F
Maximum PV
9.6 N/sq mm-mps
Flange Type
Flanged
Minimum Temperature
-418 Degrees F
For Housing Bore Range
85 to 85.035 mm
Color
Black
Standards
RoHS
Material Grade
C72900
System of Measurement
Metric
Description
Flange Sleeve Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.