Zoro Homepage

Sleeve Bearing, 90 mm, Bronze

  • Mfr # BMF 90 95 60 - 110 X 2.5

  • Zoro # G815857551


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Lubrication Type
Self Lubricating
Bore Diameter
90 mm
Standards
RoHS
Lubricant Material
PTFE
Outside Diameter
95 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 90 95 60 - 110 X 2.5
Zoro #
G815857551
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
90 mm
Outside Diameter
95 mm
For Shaft Size
90 to 90.087 mm
Overall Length
60 mm
Bore Diameter Tolerance
+0.000 to +0.087 mm
Flange Diameter
110 mm
Flange Thickness
2.5 mm

Details

Lubrication Type
Self Lubricating
Standards
RoHS
Lubricant Material
PTFE
Maximum Temperature
572 Degrees F
Plain Bearing Material
Bronze
Color
Black
Maximum PV
9.6 N/sq mm-mps
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
System of Measurement
Metric
Flange Type
Flanged
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
For Housing Bore Range
95 to 95.035 mm
Resistance Properties
Chemical Resistant
Material Grade
C72900
Item
Sleeve Bearing
Minimum Temperature
-418 Degrees F
For Environment
Chemical, Food and Beverage

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.