Zoro Homepage

Sleeve Bearing, 90 mm, Bronze

  • Mfr # BMF 90 95 70 - 110 X 2.5

  • Zoro # G015857511


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Maximum Temperature
572 Degrees F
Flange Diameter
110 mm
For Environment
Chemical, Food and Beverage
Overall Length
70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 90 95 70 - 110 X 2.5
Zoro #
G015857511
UPC #
-
Country of Origin
United Kingdom

Dimensions

Flange Diameter
110 mm
Overall Length
70 mm
Flange Thickness
2.5 mm
Outside Diameter
95 mm
Bore Diameter
90 mm
For Shaft Size
90 to 90.087 mm
Bore Diameter Tolerance
+0.000 to +0.087 mm

Details

Color
Black
Maximum Temperature
572 Degrees F
For Environment
Chemical, Food and Beverage
For Housing Bore Range
95 to 95.035 mm
Lubrication Type
Self Lubricating
Flange Type
Flanged
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Plain Bearing Material
Bronze
System of Measurement
Metric
Lubricant Material
PTFE
Item
Sleeve Bearing
Minimum Temperature
-418 Degrees F
Resistance Properties
Chemical Resistant
Material Grade
C72900
Maximum PV
9.6 N/sq mm-mps
Standards
RoHS
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery

Description

Flange Sleeve Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.