Zoro Homepage

Split Cylindrical Roller Bearing, 2 in

  • Mfr # BSBA E200 ESC

  • Zoro # G615867125


product price: $1,761.99
/ea
Free Shipping & Returns

Key Features

Full Complement
Yes
Seal Type
Triple Labyrinth
Bore Diameter
2 in
Roller Material
Steel
Split Bearing
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E200 ESC
Zoro #
G615867125
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
2 in
Overall Width
10.63 in
Outside Diameter
3 55/64 in

Details

Full Complement
Yes
Seal Type
Triple Labyrinth
Roller Material
Steel
Split Bearing
Yes
Minimum Temperature
32 Degrees F
Number of Rows
One
Static Radial Load Capacity
146 kN
Closure
Triple Labyrinth Seal
Maximum Temperature
212 Degrees F
Bearing Industry Number
200
Bore Type
Cylindrical
System of Measurement
Inch
Item
Split Cylindrical Roller Bearing
Cage Material
Nylon
Maximum Speed
3,500 RPM
Ring Material
Steel
Dynamic Radial Load Capacity
123 kN
Bearing Type
Expansion

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.