Zoro Homepage

Split Cylindrical Roller Bearing, 2 in

  • Mfr # BSBA E200 ESCP

  • Zoro # G915866934


product price: $2,048.99
/ea
Free Shipping & Returns

Key Features

Number of Rows
One
Cage Material
Nylon
Dynamic Radial Load Capacity
123 kN
Bearing Industry Number
200
Closure
Triple Labyrinth Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E200 ESCP
Zoro #
G915866934
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Diameter
10 5/8 in
Overall Width
10.63 in
Bore Diameter
2 in

Details

Number of Rows
One
Cage Material
Nylon
Dynamic Radial Load Capacity
123 kN
Bearing Industry Number
200
Closure
Triple Labyrinth Seal
Split Bearing
Yes
Static Radial Load Capacity
146 kN
Full Complement
Yes
Ring Material
Steel
Bore Type
Cylindrical
Maximum Temperature
212 Degrees F
Minimum Temperature
32 Degrees F
Maximum Speed
3,500 RPM
System of Measurement
Inch
Item
Split Cylindrical Roller Bearing
Roller Material
Steel
Seal Type
Triple Labyrinth
Bearing Type
Expansion

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.