Split Cylindrical Roller Bearing, 2 in
Mfr # BSBA E200 FSC
Zoro # G515867003
product price: $1,761.99
/ea
Free Shipping & Returns
Key Features
Bore Type
Cylindrical
Overall Width
10.63 in
Bearing Industry Number
200
Cage Material
Nylon
Split Bearing
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BSBA E200 FSC
Zoro #
G515867003
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Width
10.63 in
Outside Diameter
3 55/64 in
Bore Diameter
2 in
Details
Bore Type
Cylindrical
Bearing Industry Number
200
Cage Material
Nylon
Split Bearing
Yes
Seal Type
Triple Labyrinth
Static Radial Load Capacity
146 kN
Roller Material
Steel
Ring Material
Steel
Closure
Triple Labyrinth Seal
Full Complement
Yes
Maximum Speed
3,500 RPM
Item
Split Cylindrical Roller Bearing
Minimum Temperature
32 Degrees F
Number of Rows
One
Maximum Temperature
212 Degrees F
System of Measurement
Inch
Dynamic Radial Load Capacity
123 kN
Bearing Type
Fixed
Static Axial Load Capacity
140 kN
Dynamic Axial Load Capacity
50 kN
Description
Split Roller Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.