Zoro Homepage

Split Cylindrical Roller Bearing, 3 in

  • Mfr # BSBA E300 ESCP

  • Zoro # G015866803


product price: $2,622.99
/ea
Free Shipping & Returns

Key Features

Seal Type
Triple Labyrinth
Split Bearing
Yes
Bore Diameter
3 in
Closure
Triple Labyrinth Seal
Overall Width
12.992 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E300 ESCP
Zoro #
G015866803
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
3 in
Overall Width
12.992 in
Outside Diameter
12 63/64 in

Details

Seal Type
Triple Labyrinth
Split Bearing
Yes
Closure
Triple Labyrinth Seal
Maximum Temperature
212 Degrees F
Cage Material
Nylon
Dynamic Radial Load Capacity
203 kN
Static Radial Load Capacity
268 kN
Item
Split Cylindrical Roller Bearing
Number of Rows
One
Bearing Industry Number
300
Bore Type
Cylindrical
System of Measurement
Inch
Minimum Temperature
32 Degrees F
Full Complement
Yes
Ring Material
Steel
Maximum Speed
2,440 RPM
Roller Material
Steel
Bearing Type
Expansion

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.