Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Cylindrical Roller Bearing, 3 in

  • Mfr # BSBA E300 FSCP

  • Zoro # G615866869


product price: $2,622.99
/ea
Free Shipping & Returns

Key Features

Dynamic Radial Load Capacity
203 kN
Bore Type
Cylindrical
Cage Material
Nylon
Maximum Speed
2,440 RPM
Maximum Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BSBA E300 FSCP
Zoro #
G615866869
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
12.992 in
Outside Diameter
12 63/64 in
Bore Diameter
3 in

Details

Dynamic Radial Load Capacity
203 kN
Bore Type
Cylindrical
Cage Material
Nylon
Maximum Speed
2,440 RPM
Maximum Temperature
212 Degrees F
Split Bearing
Yes
Full Complement
Yes
Minimum Temperature
32 Degrees F
System of Measurement
Inch
Item
Split Cylindrical Roller Bearing
Ring Material
Steel
Static Radial Load Capacity
268 kN
Seal Type
Triple Labyrinth
Number of Rows
One
Bearing Industry Number
300
Roller Material
Steel
Closure
Triple Labyrinth Seal
Bearing Type
Fixed
Dynamic Axial Load Capacity
79 kN
Static Axial Load Capacity
313 kN

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.