Zoro Homepage

Split Cylindrical Roller Bearing, 30 mm

  • Mfr # BSBA M30 FSCP

  • Zoro # G415867110


product price: $1,944.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Closure
Triple Labyrinth Seal
Full Complement
Yes
Maximum Temperature
212 Degrees F
Dynamic Radial Load Capacity
97 kN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA M30 FSCP
Zoro #
G415867110
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
228 mm
Outside Diameter
228 mm
Bore Diameter
30 mm

Details

System of Measurement
Metric
Closure
Triple Labyrinth Seal
Full Complement
Yes
Maximum Temperature
212 Degrees F
Dynamic Radial Load Capacity
97 kN
Maximum Speed
4,360 RPM
Cage Material
Nylon
Item
Split Cylindrical Roller Bearing
Static Radial Load Capacity
108 kN
Roller Material
Steel
Bore Type
Cylindrical
Minimum Temperature
32 Degrees F
Bearing Industry Number
108
Number of Rows
One
Split Bearing
Yes
Seal Type
Triple Labyrinth
Ring Material
Steel
Bearing Type
Fixed
Static Axial Load Capacity
138 kN
Dynamic Axial Load Capacity
42 kN

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.