Zoro Homepage

Split Cylindrical Roller Bearing, 4 in

  • Mfr # BSBA E400 ESC

  • Zoro # G915867306


product price: $3,776.99
/ea
Free Shipping & Returns

Key Features

Roller Material
Steel
Bearing Industry Number
400
Maximum Temperature
212 Degrees F
Closure
Triple Labyrinth Seal
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E400 ESC
Zoro #
G915867306
UPC #
-
Country of Origin
United Kingdom

Dimensions

Housing Fillet Radius
0.091 in
Outside Diameter
6 55/64 in
Bore Diameter
4 in
Overall Width
16.535 in
Shaft Fillet Radius
0.091 in

Details

Roller Material
Steel
Bearing Industry Number
400
Maximum Temperature
212 Degrees F
Closure
Triple Labyrinth Seal
System of Measurement
Inch
Ring Material
Steel
Full Complement
Yes
Split Bearing
Yes
Maximum Speed
1,820 RPM
Seal Type
Triple Labyrinth
Cage Material
Nylon
Minimum Temperature
32 Degrees F
Number of Rows
One
Item
Split Cylindrical Roller Bearing
Bore Type
Cylindrical
Dynamic Radial Load Capacity
371 kN
Static Radial Load Capacity
544 kN
Bearing Type
Expansion

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.