Zoro Homepage

Split Cylindrical Roller Bearing, 4 in

  • Mfr # BSBA E400 ESCP

  • Zoro # G715867254


product price: $4,821.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Static Radial Load Capacity
544 kN
Minimum Temperature
32 Degrees F
Roller Material
Steel
Cage Material
Nylon
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E400 ESCP
Zoro #
G715867254
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
4 in
Overall Width
16.535 in
Housing Fillet Radius
0.091 in
Outside Diameter
16 17/32 in
Shaft Fillet Radius
0.091 in

Details

Static Radial Load Capacity
544 kN
Minimum Temperature
32 Degrees F
Roller Material
Steel
Cage Material
Nylon
System of Measurement
Inch
Bearing Industry Number
400
Maximum Temperature
212 Degrees F
Number of Rows
One
Seal Type
Triple Labyrinth
Dynamic Radial Load Capacity
371 kN
Ring Material
Steel
Full Complement
Yes
Bore Type
Cylindrical
Closure
Triple Labyrinth Seal
Item
Split Cylindrical Roller Bearing
Maximum Speed
1,820 RPM
Split Bearing
Yes
Bearing Type
Expansion

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.