Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Cylindrical Roller Bearing, 4 in

  • Mfr # BSBA E400 FSC

  • Zoro # G215867419


product price: $3,776.99
/ea
Free Shipping & Returns

Key Features

Cage Material
Nylon
Maximum Temperature
212 Degrees F
Housing Fillet Radius
0.091 in
Split Bearing
Yes
Dynamic Radial Load Capacity
371 kN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BSBA E400 FSC
Zoro #
G215867419
UPC #
-
Country of Origin
United Kingdom

Dimensions

Housing Fillet Radius
0.091 in
Outside Diameter
6 55/64 in
Bore Diameter
4 in
Shaft Fillet Radius
0.091 in
Overall Width
16.535 in

Details

Cage Material
Nylon
Maximum Temperature
212 Degrees F
Split Bearing
Yes
Dynamic Radial Load Capacity
371 kN
Bore Type
Cylindrical
Minimum Temperature
32 Degrees F
Roller Material
Steel
System of Measurement
Inch
Static Radial Load Capacity
544 kN
Ring Material
Steel
Maximum Speed
1,820 RPM
Number of Rows
One
Closure
Triple Labyrinth Seal
Bearing Industry Number
400
Seal Type
Triple Labyrinth
Item
Split Cylindrical Roller Bearing
Full Complement
Yes
Static Axial Load Capacity
550 kN
Dynamic Axial Load Capacity
130 kN
Bearing Type
Fixed

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.