Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Cylindrical Roller Bearing, 40 mm

  • Mfr # BSBA M40 FSCP

  • Zoro # G215867204


product price: $1,944.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Cylindrical
Maximum Temperature
212 Degrees F
Cage Material
Nylon
Maximum Speed
4,360 RPM
Bearing Industry Number
108
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA M40 FSCP
Zoro #
G215867204
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Diameter
228 mm
Overall Width
228 mm
Bore Diameter
40 mm

Details

Bore Type
Cylindrical
Maximum Temperature
212 Degrees F
Cage Material
Nylon
Maximum Speed
4,360 RPM
Bearing Industry Number
108
Minimum Temperature
32 Degrees F
Closure
Triple Labyrinth Seal
Dynamic Radial Load Capacity
97 kN
Ring Material
Steel
Item
Split Cylindrical Roller Bearing
Roller Material
Steel
System of Measurement
Metric
Seal Type
Triple Labyrinth
Static Radial Load Capacity
108 kN
Full Complement
Yes
Split Bearing
Yes
Number of Rows
One
Static Axial Load Capacity
138 kN
Bearing Type
Fixed
Dynamic Axial Load Capacity
42 kN

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.