Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Cylindrical Roller Bearing, 45 mm

  • Mfr # BSBA M45 FSCP

  • Zoro # G315866954


product price: $2,048.99
/ea
Free Shipping & Returns

Key Features

Overall Width
270 mm
Cage Material
Nylon
System of Measurement
Metric
Bore Type
Cylindrical
Dynamic Radial Load Capacity
123 kN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA M45 FSCP
Zoro #
G315866954
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
270 mm
Bore Diameter
45 mm
Outside Diameter
270 mm

Details

Cage Material
Nylon
System of Measurement
Metric
Bore Type
Cylindrical
Dynamic Radial Load Capacity
123 kN
Seal Type
Triple Labyrinth
Maximum Temperature
212 Degrees F
Minimum Temperature
32 Degrees F
Full Complement
Yes
Split Bearing
Yes
Maximum Speed
3,500 RPM
Ring Material
Steel
Number of Rows
One
Static Radial Load Capacity
146 kN
Bearing Industry Number
200
Roller Material
Steel
Closure
Triple Labyrinth Seal
Item
Split Cylindrical Roller Bearing
Static Axial Load Capacity
140 kN
Dynamic Axial Load Capacity
50 kN
Bearing Type
Fixed

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.