Zoro Homepage

Split Cylindrical Roller Bearing, 5 in

  • Mfr # BSBA E500 ESC

  • Zoro # G115867434


product price: $5,405.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Cylindrical
Ring Material
Steel
Bore Diameter
5 in
Roller Material
Steel
Number of Rows
One
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E500 ESC
Zoro #
G115867434
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
5 in
Overall Width
20 in
Housing Fillet Radius
0.091 in
Shaft Fillet Radius
0.091 in
Outside Diameter
8 3/4 in

Details

Bore Type
Cylindrical
Ring Material
Steel
Roller Material
Steel
Number of Rows
One
Item
Split Cylindrical Roller Bearing
System of Measurement
Inch
Minimum Temperature
32 Degrees F
Maximum Speed
1,460 RPM
Split Bearing
Yes
Maximum Temperature
212 Degrees F
Seal Type
Triple Labyrinth
Static Radial Load Capacity
874 kN
Closure
Triple Labyrinth Seal
Bearing Industry Number
500
Dynamic Radial Load Capacity
561 kN
Cage Material
Nylon
Full Complement
Yes
Bearing Type
Expansion

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.