Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Cylindrical Roller Bearing, 5 in

  • Mfr # BSBA E500 FSCP

  • Zoro # G815867376


product price: $6,273.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Outside Diameter
20 in
Maximum Speed
1,460 RPM
Shaft Fillet Radius
0.091 in
Seal Type
Triple Labyrinth
Closure
Triple Labyrinth Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BSBA E500 FSCP
Zoro #
G815867376
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Diameter
20 in
Shaft Fillet Radius
0.091 in
Bore Diameter
5 in
Housing Fillet Radius
0.091 in
Overall Width
20 in

Details

Maximum Speed
1,460 RPM
Seal Type
Triple Labyrinth
Closure
Triple Labyrinth Seal
Split Bearing
Yes
Maximum Temperature
212 Degrees F
Cage Material
Nylon
Number of Rows
One
Ring Material
Steel
Dynamic Radial Load Capacity
561 kN
Bearing Industry Number
500
System of Measurement
Inch
Static Radial Load Capacity
874 kN
Bore Type
Cylindrical
Full Complement
Yes
Item
Split Cylindrical Roller Bearing
Roller Material
Steel
Minimum Temperature
32 Degrees F
Dynamic Axial Load Capacity
178 kN
Static Axial Load Capacity
770 kN
Bearing Type
Fixed

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.