Zoro Homepage

Split Cylindrical Roller Bearing, 50 mm

  • Mfr # BSBA M50 FSCP

  • Zoro # G715867001


product price: $2,048.99
/ea
Free Shipping & Returns

Key Features

Closure
Triple Labyrinth Seal
System of Measurement
Metric
Bore Type
Cylindrical
Bearing Industry Number
200
Seal Type
Triple Labyrinth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA M50 FSCP
Zoro #
G715867001
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
50 mm
Overall Width
270 mm
Outside Diameter
270 mm

Details

Closure
Triple Labyrinth Seal
System of Measurement
Metric
Bore Type
Cylindrical
Bearing Industry Number
200
Seal Type
Triple Labyrinth
Ring Material
Steel
Item
Split Cylindrical Roller Bearing
Roller Material
Steel
Dynamic Radial Load Capacity
123 kN
Full Complement
Yes
Static Radial Load Capacity
146 kN
Minimum Temperature
32 Degrees F
Maximum Speed
3,500 RPM
Cage Material
Nylon
Number of Rows
One
Maximum Temperature
212 Degrees F
Split Bearing
Yes
Dynamic Axial Load Capacity
50 kN
Bearing Type
Fixed
Static Axial Load Capacity
140 kN

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.