Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Cylindrical Roller Bearing, 55 mm

  • Mfr # BSBA M55 FSCP

  • Zoro # G115867120


product price: $2,229.99
/ea
Free Shipping & Returns

Key Features

Seal Type
Triple Labyrinth
Cage Material
Nylon
Maximum Temperature
212 Degrees F
Split Bearing
Yes
Dynamic Radial Load Capacity
152 kN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA M55 FSCP
Zoro #
G115867120
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Diameter
280 mm
Overall Width
280 mm
Bore Diameter
55 mm

Details

Seal Type
Triple Labyrinth
Cage Material
Nylon
Maximum Temperature
212 Degrees F
Split Bearing
Yes
Dynamic Radial Load Capacity
152 kN
Static Radial Load Capacity
192 kN
Item
Split Cylindrical Roller Bearing
Bearing Industry Number
208
Bore Type
Cylindrical
Full Complement
Yes
Minimum Temperature
32 Degrees F
System of Measurement
Metric
Closure
Triple Labyrinth Seal
Ring Material
Steel
Number of Rows
One
Maximum Speed
2,890 RPM
Roller Material
Steel
Bearing Type
Fixed
Dynamic Axial Load Capacity
70 kN
Static Axial Load Capacity
246 kN

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.