Zoro Homepage

Split Cylindrical Roller Bearing, 6 in

  • Mfr # BSBA E600 ESC

  • Zoro # G415866311


product price: $7,217.99
/ea
Free Shipping & Returns

Key Features

Cage Material
Nylon
Outside Diameter
10 in
Maximum Speed
1,240 RPM
Full Complement
Yes
Number of Rows
One
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E600 ESC
Zoro #
G415866311
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Diameter
10 in
Shaft Fillet Radius
0.091 in
Overall Width
21.969 in
Housing Fillet Radius
0.091 in
Bore Diameter
6 in

Details

Cage Material
Nylon
Maximum Speed
1,240 RPM
Full Complement
Yes
Number of Rows
One
Item
Split Cylindrical Roller Bearing
Minimum Temperature
32 Degrees F
Closure
Triple Labyrinth Seal
Bearing Industry Number
600
Static Radial Load Capacity
1,040 kN
Ring Material
Steel
Maximum Temperature
212 Degrees F
Bore Type
Cylindrical
Roller Material
Steel
Seal Type
Triple Labyrinth
System of Measurement
Inch
Split Bearing
Yes
Dynamic Radial Load Capacity
634 kN
Bearing Type
Expansion

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.