Zoro Homepage

Split Cylindrical Roller Bearing, 6 in

  • Mfr # BSBA E600 ESCP

  • Zoro # G615866289


product price: $8,591.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Maximum Temperature
212 Degrees F
Overall Width
21.969 in
Roller Material
Steel
Dynamic Radial Load Capacity
634 kN
Split Bearing
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E600 ESCP
Zoro #
G615866289
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
21.969 in
Bore Diameter
6 in
Shaft Fillet Radius
0.091 in
Outside Diameter
21 61/64 in
Housing Fillet Radius
0.091 in

Details

Maximum Temperature
212 Degrees F
Roller Material
Steel
Dynamic Radial Load Capacity
634 kN
Split Bearing
Yes
Full Complement
Yes
Minimum Temperature
32 Degrees F
Ring Material
Steel
System of Measurement
Inch
Bore Type
Cylindrical
Cage Material
Nylon
Item
Split Cylindrical Roller Bearing
Seal Type
Triple Labyrinth
Maximum Speed
1,240 RPM
Closure
Triple Labyrinth Seal
Number of Rows
One
Bearing Industry Number
600
Static Radial Load Capacity
1,040 kN
Bearing Type
Expansion

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.