Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Cylindrical Roller Bearing, 6 in

  • Mfr # BSBA E600 FSC

  • Zoro # G015866346


product price: $7,217.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Ring Material
Steel
Roller Material
Steel
Bore Type
Cylindrical
Seal Type
Triple Labyrinth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E600 FSC
Zoro #
G015866346
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
6 in
Housing Fillet Radius
0.091 in
Shaft Fillet Radius
0.091 in
Outside Diameter
10 in
Overall Width
21.969 in

Details

Item
Split Cylindrical Roller Bearing
System of Measurement
Inch
Ring Material
Steel
Roller Material
Steel
Bore Type
Cylindrical
Seal Type
Triple Labyrinth
Split Bearing
Yes
Closure
Triple Labyrinth Seal
Minimum Temperature
32 Degrees F
Static Radial Load Capacity
1,040 kN
Bearing Industry Number
600
Maximum Speed
1,240 RPM
Maximum Temperature
212 Degrees F
Cage Material
Nylon
Full Complement
Yes
Dynamic Radial Load Capacity
634 kN
Number of Rows
One
Bearing Type
Fixed
Static Axial Load Capacity
1,028 kN
Dynamic Axial Load Capacity
233 kN

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.