Split Cylindrical Roller Bearing, 60 mm
Mfr # BSBA M60 FSCP
Zoro # G015867022
product price: $2,229.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
280 mm
Number of Rows
One
Dynamic Radial Load Capacity
152 kN
Overall Width
280 mm
Cage Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSBA M60 FSCP
Zoro #
G015867022
UPC #
-
Country of Origin
United Kingdom
Dimensions
Outside Diameter
280 mm
Overall Width
280 mm
Bore Diameter
60 mm
Details
Number of Rows
One
Dynamic Radial Load Capacity
152 kN
Item
Split Cylindrical Roller Bearing
Cage Material
Nylon
Full Complement
Yes
System of Measurement
Metric
Maximum Temperature
212 Degrees F
Split Bearing
Yes
Roller Material
Steel
Closure
Triple Labyrinth Seal
Bore Type
Cylindrical
Seal Type
Triple Labyrinth
Bearing Industry Number
208
Ring Material
Steel
Static Radial Load Capacity
192 kN
Minimum Temperature
32 Degrees F
Maximum Speed
2,890 RPM
Dynamic Axial Load Capacity
70 kN
Bearing Type
Fixed
Static Axial Load Capacity
246 kN
Description
Split Roller Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.