Split Cylindrical Roller Bearing, 65 mm
Mfr # BSBA M65 FSCP
Zoro # G115867021
product price: $2,229.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Overall Width
280 mm
Static Radial Load Capacity
192 kN
Cage Material
Nylon
Seal Type
Triple Labyrinth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSBA M65 FSCP
Zoro #
G115867021
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Width
280 mm
Outside Diameter
280 mm
Bore Diameter
65 mm
Details
System of Measurement
Metric
Static Radial Load Capacity
192 kN
Cage Material
Nylon
Seal Type
Triple Labyrinth
Closure
Triple Labyrinth Seal
Minimum Temperature
32 Degrees F
Maximum Speed
2,890 RPM
Roller Material
Steel
Maximum Temperature
212 Degrees F
Number of Rows
One
Full Complement
Yes
Dynamic Radial Load Capacity
152 kN
Item
Split Cylindrical Roller Bearing
Bore Type
Cylindrical
Ring Material
Steel
Bearing Industry Number
208
Split Bearing
Yes
Dynamic Axial Load Capacity
70 kN
Bearing Type
Fixed
Static Axial Load Capacity
246 kN
Description
Split Roller Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.