Split Cylindrical Roller Bearing, 70 mm
Mfr # BSBA M70 FSCP
Zoro # G415866786
product price: $2,622.99
/ea
Free Shipping & Returns
Key Features
Minimum Temperature
32 Degrees F
Static Radial Load Capacity
268 kN
Overall Width
330 mm
Ring Material
Steel
Bore Type
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSBA M70 FSCP
Zoro #
G415866786
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Width
330 mm
Outside Diameter
330 mm
Bore Diameter
70 mm
Details
Minimum Temperature
32 Degrees F
Static Radial Load Capacity
268 kN
Ring Material
Steel
Bore Type
Cylindrical
Item
Split Cylindrical Roller Bearing
Full Complement
Yes
Maximum Temperature
212 Degrees F
Cage Material
Nylon
Split Bearing
Yes
Seal Type
Triple Labyrinth
Closure
Triple Labyrinth Seal
Maximum Speed
2,440 RPM
Roller Material
Steel
System of Measurement
Metric
Number of Rows
One
Dynamic Radial Load Capacity
203 kN
Bearing Industry Number
300
Dynamic Axial Load Capacity
79 kN
Bearing Type
Fixed
Static Axial Load Capacity
313 kN
Description
Split Roller Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.