Zoro Homepage

Split Cylindrical Roller Bearing, 75 mm

  • Mfr # BSBA M75 FSCP

  • Zoro # G815866812


product price: $2,622.99
/ea
Free Shipping & Returns

Key Features

Bore Diameter
75 mm
Minimum Temperature
32 Degrees F
Outside Diameter
330 mm
Full Complement
Yes
Split Bearing
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA M75 FSCP
Zoro #
G815866812
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
75 mm
Outside Diameter
330 mm
Overall Width
330 mm

Details

Minimum Temperature
32 Degrees F
Full Complement
Yes
Split Bearing
Yes
Roller Material
Steel
System of Measurement
Metric
Seal Type
Triple Labyrinth
Maximum Speed
2,440 RPM
Maximum Temperature
212 Degrees F
Cage Material
Nylon
Static Radial Load Capacity
268 kN
Ring Material
Steel
Closure
Triple Labyrinth Seal
Number of Rows
One
Bearing Industry Number
300
Bore Type
Cylindrical
Dynamic Radial Load Capacity
203 kN
Item
Split Cylindrical Roller Bearing
Dynamic Axial Load Capacity
79 kN
Bearing Type
Fixed
Static Axial Load Capacity
313 kN

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.