Split Cylindrical Roller Bearing
Mfr # BSBA E103 ESCP
Zoro # G515867218
product price: $1,944.99
/ea
Free Shipping & Returns
Key Features
Ring Material
Steel
Bearing Industry Number
108
Closure
Triple Labyrinth Seal
Full Complement
Yes
Split Bearing
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSBA E103 ESCP
Zoro #
G515867218
UPC #
-
Country of Origin
United Kingdom
Dimensions
Bore Diameter
1 3/16 in
Outside Diameter
8 31/32 in
Overall Width
8.976 in
Details
Ring Material
Steel
Bearing Industry Number
108
Closure
Triple Labyrinth Seal
Full Complement
Yes
Split Bearing
Yes
Minimum Temperature
32 Degrees F
Dynamic Radial Load Capacity
97 kN
Item
Split Cylindrical Roller Bearing
System of Measurement
Inch
Cage Material
Nylon
Number of Rows
One
Seal Type
Triple Labyrinth
Maximum Speed
4,360 RPM
Static Radial Load Capacity
108 kN
Roller Material
Steel
Bore Type
Cylindrical
Maximum Temperature
212 Degrees F
Bearing Type
Expansion
Description
Split Roller Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.