Split Cylindrical Roller Bearing
Mfr # BSBA E103 FSC
Zoro # G215867235
product price: $1,698.99
/ea
Free Shipping & Returns
Key Features
Split Bearing
Yes
Maximum Temperature
212 Degrees F
Ring Material
Steel
Seal Type
Triple Labyrinth
Cage Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSBA E103 FSC
Zoro #
G215867235
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Width
8.976 in
Bore Diameter
1 3/16 in
Outside Diameter
3 5/16 in
Details
Split Bearing
Yes
Maximum Temperature
212 Degrees F
Ring Material
Steel
Seal Type
Triple Labyrinth
Cage Material
Nylon
Roller Material
Steel
Closure
Triple Labyrinth Seal
System of Measurement
Inch
Bore Type
Cylindrical
Minimum Temperature
32 Degrees F
Static Radial Load Capacity
108 kN
Dynamic Radial Load Capacity
97 kN
Maximum Speed
4,360 RPM
Full Complement
Yes
Bearing Industry Number
108
Item
Split Cylindrical Roller Bearing
Number of Rows
One
Static Axial Load Capacity
138 kN
Bearing Type
Fixed
Dynamic Axial Load Capacity
42 kN
Description
Split Roller Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.