Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Cylindrical Roller Bearing

  • Mfr # BSBA E103 FSCP

  • Zoro # G815867246


product price: $1,944.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Dynamic Radial Load Capacity
97 kN
Bore Type
Cylindrical
Closure
Triple Labyrinth Seal
Overall Width
8.976 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBA E103 FSCP
Zoro #
G815867246
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
8.976 in
Bore Diameter
1 3/16 in
Outside Diameter
8 31/32 in

Details

System of Measurement
Inch
Dynamic Radial Load Capacity
97 kN
Bore Type
Cylindrical
Closure
Triple Labyrinth Seal
Number of Rows
One
Bearing Industry Number
108
Maximum Speed
4,360 RPM
Maximum Temperature
212 Degrees F
Static Radial Load Capacity
108 kN
Minimum Temperature
32 Degrees F
Ring Material
Steel
Cage Material
Nylon
Split Bearing
Yes
Item
Split Cylindrical Roller Bearing
Full Complement
Yes
Roller Material
Steel
Seal Type
Triple Labyrinth
Static Axial Load Capacity
138 kN
Dynamic Axial Load Capacity
42 kN
Bearing Type
Fixed

Description

Split Roller Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.